Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, Aluminium Steel
  • Blind Rivets, Aluminium Steel
  • Blind Rivets, Aluminium Steel

Blind Rivets, Aluminium Steel NSA46P

4.29 (17)
Item.#
02186685
Mfr.#
NSA46P
Package Qty.
1Pack(100PC)
Ship pack of
1
11.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Appropriate Caulking Board Thickness MIN (mm)
6.4
Diameter of rivet (phi mm)
3.2
Collar Size (phi mm)
6.4
Pilot Hole Diameter (phi mm)
3.3 - 3.4
Appropriate Caulking Board Thickness MAX (mm)
9.5
TRUSCO Part Number
125-8982
Rivet Length (mm)
13.3
Material
Flange part / aluminum, shaft part / steel
Customer Reviews
5 star 11
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
Mounting of the rail in the accompanying file for the screens
5
From Japan
On 2017-03-27 18:48:25
When screwed, in some cases the screw head hits the screen door. I think rivets, and it is convenient such that even without the attachment is also easy
This review is about item#2186606.
Fixing the muffler cover rivets
5
From Japan
On 2017-03-07 15:23:29
Will crush and overturn the bike of the muffler cover, has been modified to remove it, rivet was purchased will need to be fixed. You can normally use.
This review is about item#2186895.
Track of bed repair other
5
From Japan
On 2016-07-13 16:24:23
Various types. Because the size is there is a convenient way to choose while watching the Monotarou's catalog. Products have been used without any problem.
This review is about item#02186895.
Car maintenance
4
From Japan
On 2015-12-11 18:04:26
We bought here because the subtle size was rich. Anxiety is also a commodity that problem can also be used without.
This review is about item#02186737.
Fixing of the aluminum plate
5
From Japan
On 2015-12-08 14:57:09
It was used to secure the medium-bone material and side plates to create an aluminum case. It went good thing.
This review is about item#02186642.
Aluminum tilt repair of the track.
3
From Japan
On 2015-10-27 19:50:11
I want 100 500 pieces.
This review is about item#10440622.
Fixtures
3
From Japan
On 2015-10-05 14:02:44
Usual choice !!
This review is about item#02186545.
Assembly of the warehouse
5
From Japan
On 2015-08-29 23:22:49
I used to when you set up the aluminum timber. But I was driving by an air riveter to the place that require strength Collar diameter is also large, was finished well. But that shaft was hardly missing thicker than I thought was a drawback.
This review is about item#02186913.
Repair of the tilt of the track
3
From Japan
On 2015-08-20 17:09:58
Good you, but I want 100 Toka 500 bottles.
This review is about item#02186956.
Rivet punch swear
5
From Japan
On 2014-11-14 14:05:28
I'm glad
This review is about item#02186712.