Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, Aluminium Steel
  • Blind Rivets, Aluminium Steel
  • Blind Rivets, Aluminium Steel

Blind Rivets, Aluminium Steel NSA55P

4.29 (17)
Item.#
02186773
Mfr.#
NSA55P
Package Qty.
1Pack(75PC)
Ship pack of
1
9.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pilot Hole Diameter (phi mm)
4.1 - 4.2
Appropriate Caulking Board Thickness MAX (mm)
8.0
TRUSCO Part Number
125-9024
Rivet Length (mm)
12.2
Appropriate Caulking Board Thickness MIN (mm)
4.8
Diameter of rivet (phi mm)
4.0
Collar Size (phi mm)
8.0
Material
Flange part/ Aluminum, shaft part/ steel
Customer Reviews
5 star 11
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
Mounting of the rail in the accompanying file for the screens
5
From Japan
On 2017-03-27 18:48:25
When screwed, in some cases the screw head hits the screen door. I think rivets, and it is convenient such that even without the attachment is also easy
This review is about item#2186606.
Fixing the muffler cover rivets
5
From Japan
On 2017-03-07 15:23:29
Will crush and overturn the bike of the muffler cover, has been modified to remove it, rivet was purchased will need to be fixed. You can normally use.
This review is about item#2186895.
Truck carrier repair Other
5
From Japan
On 2016-07-13 16:24:23
Since there are sizes, it is convenient because you can choose while looking at the catalog of Monotaro. Product is used without any problem.
This review is about item#02186895.
Car maintenance
4
From Japan
On 2015-12-11 18:04:26
I bought this because it was rich in delicate sizes. It is a product that can be used without anxiety or problem.
This review is about item#02186737.
Fastening of aluminum plate
5
From Japan
On 2015-12-08 14:57:09
It was used to fix the middle aggregate and the side plate to make an aluminum case. I had a nice time.
This review is about item#02186642.
Aluminum tortoise repair on truck.
3
From Japan
On 2015-10-27 19:50:11
I want to have 100 bottles of 500 bottles.
This review is about item#10440622.
Fixtures
3
From Japan
On 2015-10-05 14:02:44
Normal upper class !!
This review is about item#02186545.
Assembling the warehouse
5
From Japan
On 2015-08-29 23:22:49
I used it when assembling aluminum square material. I hit it with an air riveter to the place where strength is demanded but the diameter of the brim was large, and it finished well well. However, it was a drawback that the shaft was thicker and harder to slip out than I thought.
This review is about item#02186913.
Track trench repair
3
From Japan
On 2015-08-20 17:09:58
Although it is good, I want one hundred or fifty bottles.
This review is about item#02186956.
Riveting
5
From Japan
On 2014-11-14 14:05:28
I'm glad
This review is about item#02186712.