Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, Stainless Steel
  • Blind Rivets, Stainless Steel
  • Blind Rivets, Stainless Steel

Blind Rivets, Stainless Steel NST3-2

Item.#
02187202
Mfr.#
NST3-2
Package Qty.
1Box(1000PC)
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abstract
Kami-bakoIri
Weight (kg)
0.63/box
Material
Allstainlesssteel
TRUSCO Part Number
125-9130
Rivet Length (mm)
5.5
Appropriate Caulking Board Thickness MIN (mm)
1
Diameter of rivet (phi mm)
2.4
2014 TRUSCO Published Page
1-2228
Shear Strength (N)
1100
Tensile Load (N)
1300
Collar Size (phi mm)
4.8
Pilot Hole Diameter (phi mm)
2.5 to 2.6
Appropriate Caulking Board Thickness MAX (mm)
3.2
Rivet Type
NSTstainlesssteelflangestainlesssteelshaft