Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Blind Rivets, Stainless Steel
  • Blind Rivets, Stainless Steel
  • Blind Rivets, Stainless Steel

Blind Rivets, Stainless Steel NST3-4

Item.#
02187211
Mfr.#
NST3-4
Package Qty.
1Box(1000PC)
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pilot Hole Diameter (phi mm)
2.5 to 2.6
Appropriate Caulking Board Thickness MAX (mm)
6.4
Abstract
Kami-bakoIri
Weight (kg)
0.70 / box
Material
All stainless steel
TRUSCO Part Number
125-9164
Rivet Length (mm)
8.7
Appropriate Caulking Board Thickness MIN (mm)
3.2
Diameter of rivet (phi mm)
2.4
2014 TRUSCO Published Page
1-2228
Shear Strength (N)
1100
Tensile Load (N)
1300
Collar Size (phi mm)
4.8
Rivet Type
NST stainless steel flange stainless steel shaft