Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blind Rivets, Stainless Steel
  • Blind Rivets, Stainless Steel
  • Blind Rivets, Stainless Steel

Blind Rivets, Stainless Steel NST4-4

Item.#
02187272
Mfr.#
NST4-4
Package Qty.
1Box(1000PC)
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pilot Hole Diameter (phi mm)
3.3 to 3.4
Appropriate Caulking Board Thickness MAX (mm)
6.4
Abstract
Kami-bakoIri
Weight (kg)
1.43/box
Material
Allstainlesssteel
TRUSCO Part Number
125-9288
Rivet Length (mm)
9.2
Appropriate Caulking Board Thickness MIN (mm)
3.2
Diameter of rivet (phi mm)
3.2
2014 TRUSCO Published Page
1-2228
Shear Strength (N)
2350
Tensile Load (N)
2700
Collar Size (phi mm)
6.4
Rivet Type
NSTstainlesssteelflangestainlesssteelshaft