Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, Stainless Steel
  • Blind Rivets, Stainless Steel
  • Blind Rivets, Stainless Steel

Blind Rivets, Stainless Steel NST44P

5.00 (2)
Item.#
02187281
Mfr.#
NST44P
Package Qty.
1Pack(100PC)
Ship pack of
1
33.30 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Collar Size (phi mm)
6.4
Pilot Hole Diameter (phi mm)
3.3 - 3.4
Appropriate Caulking Board Thickness MAX (mm)
6.4
TRUSCO Part Number
126-1312
Rivet Length (mm)
9.2
Appropriate Caulking Board Thickness MIN (mm)
3.2
Diameter of rivet (phi mm)
3.2
Material
Flange part and shaft part / stainless steel
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Ship for the trailer
5
From Japan
On 2014-08-29 08:59:43
Trailer was necessary SUS order to soak in water. There was also anxiety because quite there was a difference between the price on the product of the same size, but was usable without any particular problem.
This review is about item#02187455.
sheet metal
5
From Japan
On 2014-01-20 13:43:42
Because a hole in the body of the truck was open, it was to repair the stainless steel plate in the rivet and modified silicone. Again, from the aluminum rivets, it is likely there is a strength.
This review is about item#02187543.