Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blind Rivets, Stainless Steel
  • Blind Rivets, Stainless Steel
  • Blind Rivets, Stainless Steel

Blind Rivets, Stainless Steel NST46P

5.00 (5)
Item.#
02187324
Mfr.#
NST46P
Package Qty.
1Pack(100PC)
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shear Strength (KN)
2.35
Collar Size (phi mm)
6.4
Pilot Hole Diameter (phi mm)
3.3 - 3.4
Appropriate Caulking Board Thickness MAX (mm)
9.5
Material
Flange-shaft / stainless steel
Tensile Strength (kN)
2.7
Rivet Length (mm)
12.3
Appropriate Caulking Board Thickness MIN (mm)
6.4
Diameter of rivet (phi mm)
3.2
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Repair of parts
5
From Japan
On 2018-03-19 18:07:57
I am satisfied very much with firm rivets that there are only maker items.
This review is about item#2187394.
Motorcycle Maintenance
5
From Japan
On 2017-12-06 18:16:03
The quality is good and the price is appropriate and it is saved. The number of packages is also exactly good
This review is about item#2187561.
Track parts installation etc.
5
From Japan
On 2017-08-29 09:02:24
I do repeat since all-stainless rivet is not sold nearby. I will be saved as it will arrive the next day.
This review is about item#2187543.
For ship trailer
5
From Japan
On 2014-08-29 08:59:43
SUS was necessary because trailer was soaked in water. Since there was a considerable difference in price for products of the same size, there was also anxiety, but it was able to be used without particular problem.
This review is about item#02187455.
sheet metal
5
From Japan
On 2014-01-20 13:43:42
As the hole in the body of the truck opened, we repaired the stainless steel plate with rivets and metamorphic silicon. Again, it seems to be stronger than aluminum rivets.
This review is about item#02187543.