Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, Stainless Steel
  • Blind Rivets, Stainless Steel
  • Blind Rivets, Stainless Steel

Blind Rivets, Stainless Steel NST5-3

Item.#
02187367
Mfr.#
NST5-3
Package Qty.
1Box(1000PC)
Ship pack of
1
329.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Diameter of rivet (phi mm)
4
2014 TRUSCO Published Page
1-2228
Shear Strength (N)
3400
Tensile Load (N)
3950
Collar Size (phi mm)
7.9
Pilot Hole Diameter (phi mm)
4.1 to 4.2
Appropriate Caulking Board Thickness MAX (mm)
4.8
Abstract
Kami-bakoIri
Weight (kg)
2.35 / box
Material
All stainless steel
TRUSCO Part Number
125-9431
Rivet Length (mm)
8.2
Appropriate Caulking Board Thickness MIN (mm)
1.6
Rivet Type
NST stainless steel flange stainless steel shaft