Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, Stainless Steel
  • Blind Rivets, Stainless Steel
  • Blind Rivets, Stainless Steel

Blind Rivets, Stainless Steel NST5-4

Item.#
02187385
Mfr.#
NST5-4
Package Qty.
1Box(1000PC)
Ship pack of
1
349.90 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Dimensions W (mm)
2.5
Tensile Strength (kN)
3.95
Dimension T (mm)
1
Abstract
Kami-bakoIri
Weight (kg)
2.46/box
Material
Allstainlesssteel
TRUSCO Part Number
125-9466
Rivet Length (mm)
9.8
Shear Strength (KN)
3.4
Rivet Type
NSTstainlesssteelflangestainlesssteelshaft
Appropriate Caulking Board Thickness MAX (mm)
6.4
Diameter of rivet (phi mm)
4
Dimension F (mm)
42
2014 TRUSCO Published Page
1-2228
Shear Strength (N)
3400
Tensile Load (N)
3950
Collar Size (phi mm)
7.9
Pilot Hole Diameter (phi mm)
4.1 to 4.2
Appropriate Caulking Board Thickness MIN (mm)
3.2