Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, Stainless Steel
  • Blind Rivets, Stainless Steel
  • Blind Rivets, Stainless Steel

Blind Rivets, Stainless Steel NST5-5

Item.#
02187403
Mfr.#
NST5-5
Package Qty.
1Box(1000PC)
Ship pack of
1
349.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Collar Size (phi mm)
7.9
Pilot Hole Diameter (phi mm)
4.1 to 4.2
Appropriate Caulking Board Thickness MAX (mm)
8.0
Abstract
Kami-bakoIri
Weight (kg)
2.45 / box
Material
All stainless steel
TRUSCO Part Number
125-9491
Rivet Length (mm)
11.4
Appropriate Caulking Board Thickness MIN (mm)
4.8
Diameter of rivet (phi mm)
4
2014 TRUSCO Published Page
1-2228
Shear Strength (N)
3400
Tensile Load (N)
3950
Rivet Type
NST stainless steel flange stainless steel shaft