Buy more than* S$200* and get FREE SHIPPING

  • Hand nutter

Hand nutter HND005

4.60 (5)
Item.#
02187647
Mfr.#
HND005
Package Qty.
1PC
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Range for Disconnected Nut
3 M, 4 M, 5 M, 6 M (NSK6M, NSD6M, NTK5M, 6 M are not permissible)
Overall Length (mm)
275
TRUSCO Part Number
123-9945
Weight (kg)
0.6
Type
Hand nutter
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Installation of equipment to vehicles
5
From Japan
On 2017-08-30 17:58:32
I have no dissatisfaction. It seems enough about durability.
This review is about item#2187647.
Used for repair of damaged part of the nut side for remodeling of the transportation cage tenor
5
From Japan
On 2016-09-30 17:21:12
After seeing usage in advance, after training, I did it, so I was able to work without problems. I'd like you to describe how to remove the damaged nut in the instructions.
This review is about item#2187647.
For removable box mounting on sheet metal after machine
4
From Japan
On 2014-02-28 14:00:10
Since it is the first time to use Nutter, I made it to some extent how to set the thickness and how to install it. It was hard to understand the removal after the crimping well, it took time, it was difficult to adjust the thickness, one was loose and needed to be removed again and crimped again, but it seems to be useful in future if it becomes possible.
This review is about item#02187647.
Box of controllers. Connection of aluminum plate and angle. I used it for parts connection to aluminum frame.
5
From Japan
On 2012-01-17 17:10:27
Until now I was doing with hand rivets, but Ebinaat is very convenient. Nutter can use M3, it is made tough and is likely to last long. I am satisfied with the price.
This review is about item#02187647.
Acoustic product Installation of a bride nut to the bottom of the chassis.
4
From Japan
On 2010-10-03 16:42:55
From our application, what M3 can handle was necessary. I am very grateful that I got a solid one at this price. I am generally satisfied, but there are two things I was curious about. (1) Insufficient storage space for mandrel body There are four kinds of mandrels, but because there are only three mandrels that can be stored, one is stored separately (because you do not want to keep it attached to the main body nose) You must keep up with lost measures. I would like to be able to store all four in the main body if possible. Or if there is something to protect the mandrel tip while it is attached to the main body nose. (2) The photograph of the item on the site and the actual thing arrived are different. The storage location of the attached wrench is located on the handle on the opposite side (the real thing is the handle underneath in this picture), the metal color of the nose piece (the real thing is black), the color of the main body, the shape of the handle resin part, Although it is slight, it is another thing. There is nothing to be troubled at the moment, but since we judge purchase by relying only on this information, it seems to be nervous, but I would like to confirm your confirmation strictly.
This review is about item#02187647.