Buy more than* S$200* and get FREE SHIPPING

  • hand nut tool kit

hand nut tool kit HND105

5.00 (1)
Item.#
02187656
Mfr.#
HND105
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Automotive, signs, sheet metal related, machine tools factory, etc., Automotive, signs, sheet metal related, machine tools factory, etc.
Weight (kg)
1.74
Accessories
Shrimp nut: NAD4M(50 pieces), 5M(50 pieces), 6M(50 pieces) Hand nutter: HND005 (1 piece)
Case Dimension (mm)
185x310x40
TRUSCO Part Number
124-0358
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Recovery when breaking nut
5
From Japan
On 2011-10-28 19:17:37
Until now, when the bolt, such as the under cover of the car, was scraped off with a drill etc, it was good to purchase the remaining nuts drilled perforated and drill holes perfectly and make a remarkable shortening of correction work time with Nutter
This review is about item#02187656.