Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Blind Fastener,K-Type

Steel Blind Fastener,K-Type NSK5M

Item.#
02187814
Mfr.#
NSK5M
Package Qty.
1Pack(1000PC)
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Flange Type
Small flange
Compatible Screw
M5x0.8
Pilot Hole Diameter (phi mm)
7.1
Material
Steel
Cauking Thickness (mm)
0.5 - 3.2