Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Blind Fastener,K-Type

Steel Blind Fastener,K-Type NSK6M

Item.#
02187823
Mfr.#
NSK6M
Package Qty.
1Pack(1000PC)
Ship pack of
1
329.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Flange Type
Small flange
2014 TRUSCO Published Page
1-2240
Cauking Thickness (mm)
0.5 to 3.2
TRUSCO Part Number
126-0031
Material
Steel
Compatible Screw
M6x1.0
Pilot Hole Diameter (phi mm)
9.1