Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Blind Fastener,K Type

Stainless Steel Blind Fastener,K Type NTK5M

5.00 (1)
Item.#
02187875
Mfr.#
NTK5M
Package Qty.
1Pack(200PC)
Ship pack of
1
359.90 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Flange Type
Small flange
Compatible Screw
M5x0.8
Pilot Hole Diameter (phi mm)
7.1
TRUSCO Part Number
125-9997
2014 TRUSCO Published Page
1-2245
Cauking Thickness (mm)
0.3 to 1.5
Material
Stainless steel (SUS303)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Handy from the back when the nut can not be used
5
From Japan
On 2015-04-19 16:01:37
Aluminum, stainless steel, you need to choose depending on the application because the steel and the three types.
This review is about item#02187884.