Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Blind Fastener,K Type

Stainless Steel Blind Fastener,K Type NTK5M30

5.00 (1)
Item.#
02187884
Mfr.#
NTK5M30
Package Qty.
1Pack(200PC)
Ship pack of
1
389.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Flange Type
Small flange
Compatible Screw
M5x0.8
Pilot Hole Diameter (phi mm)
7.1
TRUSCO Part Number
126-0022
2014 TRUSCO Published Page
1-2245
Cauking Thickness (mm)
1.5 to 3.0
Material
Stainless steel (SUS303)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Useful when the nut can not be used from the back
5
From Japan
On 2015-04-19 16:01:37
There are three types of aluminum, stain, steel, so you need to choose according to the application.
This review is about item#02187884.