Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Blind Fastener,K Type

Stainless Steel Blind Fastener,K Type NTK6M

5.00 (1)
Item.#
02187893
Mfr.#
NTK6M
Package Qty.
1Pack(100PC)
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flange Type
Small flange
Pilot Hole Diameter (phi mm)
9.1
Compatible Screw
M6x1.0
Cauking Thickness (mm)
0.3 - 2.0
Material
Stainless steel (SUS303)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Useful when the nut can not be used from the back
5
From Japan
On 2015-04-19 16:01:37
There are three types of aluminum, stain, steel, so you need to choose according to the application.
This review is about item#02187884.