Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Blind Fastener,K Type

Stainless Steel Blind Fastener,K Type NTK8M

5.00 (1)
Item.#
02187911
Mfr.#
NTK8M
Package Qty.
1Pack(100PC)
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flange Type
Small flange
Cauking Thickness (mm)
0.3-2.0
Material
Stainless (SUS303)
Shear Strength (KN)
27.5
2014 TRUSCO Published Page
1-2245
Compatible Screw
M8 x 1.25
Pilot Hole Diameter (phi mm)
11.1
TRUSCO Part Number
126-0111
Torque (N, m)
44.1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Useful when the nut can not be used from the back
5
From Japan
On 2015-04-19 16:01:37
There are three types of aluminum, stain, steel, so you need to choose according to the application.
This review is about item#02187884.