Buy more than* S$200* and get FREE SHIPPING

  • Angle type cutter

Angle type cutter AC-0030

by MCC
4.50 (2)
Item.#
02188006
Mfr.#
AC-0030
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0603
Compatible Blades and Cutters
ACE0030
Dimension (mm)
300
Cutting Diameter (mm)
5
Weight (kg)
0.65
TRUSCO Part Number
117-5939