Buy more than* S$200* and get FREE SHIPPING

  • Angle type cutter

Angle type cutter AC-0060

by MCC
4.50 (2)
Item.#
02188024
Mfr.#
AC-0060
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
117-5971
Cutting Diameter (mm)
10
Weight (kg)
2.85
Type
Cutter
Compatible Blades and Cutters
ACE0060
Dimension (mm)
600
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Waste processing
4
From Japan
On 2014-10-31 10:21:13
I bought a cutting of protruding nails of demolition wood. I think that it is effective in Fuminuki accident of the nail, but the cut surface will remain about 2mm, it also is not quite sharp because it does not treated with a hand grinder, etc. and safety. After cutting capacity has become an up to 5mm, but I like quite a force is need also a 4mm diameter be cut due or the base of the powerless, I felt 3mm 径位 is that it is appropriate.
This review is about item#02188006.
6mm stainless steel round bar cutting
5
From Japan
On 2012-02-06 01:09:16
Ahead of curvature has liked in the perfect for our applications. But teeth are not long-lasting. We are using being careful not to crack. It is not the eco of is cheaper to buy a set than buying blade is (laughs)
This review is about item#02188024.