Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cable cutter

Cable cutter CC-0301

by MCC
5.00 (3)
Item.#
02188067
Mfr.#
CC-0301
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Cutter
Weight (kg)
1.65
TRUSCO Part Number
117-6021
Cutting Diameter (mm)
20
Catch-Phrase
Blade in unique design tailored to the target material (cable) and a clean cut end next step process is easy
Application
Please use in cutting of various cables in general electric work, power line construction, transformation equipment work and communication etc. Use on the cutting of soft copper wire, aluminum wire.
Compatible Blades and Cutters
CCE0301
Dimension (mm)
465
Caution
Cannot cut wires with iron cores.
Purpose
Please use for cutting of various cables in general electric work, power line construction, transformation, communication and other equipment work. Use for cutting of annealed copper wire, aluminum wire., Please use for cutting of various cables in general electric work, power line construction, transformation, communication and other equipment work. Use for cutting of annealed copper wire, aluminum wire.
Description 2
Blade has unique design tailored to target material to be cut (cable) which enables a clean cut and easy procession to following process.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for cutting ground wires, cables at power stations
5
From Japan
On 2017-03-07 08:26:59
When using for the first time, opening and closing is hard. If you can ship with "Normal" finished, high sensitivity UP!
This review is about item#02188076.
Cutting cable
5
From Japan
On 2017-01-19 14:27:28
I used the same thing before and it was very easy to cut, so I bought a one size larger than that. The price is a little, but there is only that. I am satisfied.
This review is about item#2188076.
Used for harness cutting in car disassembly
5
From Japan
On 2016-07-28 18:40:36
Easy because it has sharp edges and sharp edges
This review is about item#02188067.