Buy more than* S$200* and get FREE SHIPPING

  • Cable cutter

Cable cutter CC-0302

by MCC
5.00 (3)
Item.#
02188076
Mfr.#
CC-0302
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Cutter
Weight (kg)
4.10
TRUSCO Part Number
117-6048
Cutting Diameter (mm)
30
Application
Please use in cutting of various cables in general electric work, power line construction, transformation equipment work and communication etc. Use on the cutting of soft copper wire, aluminum wire.
Catch-Phrase
Blade in unique design tailored to the target material (cable) and a clean cut end next step process is easy
Compatible Blades and Cutters
CCE0302
Dimension (mm)
760
Caution
Cannot cut wires with iron cores.
Description 2
Blade has unique design tailored to target material to be cut (cable) which enables a clean cut and easy procession to following process.
Purpose
Please use for cutting of various cables in general electric work, power line construction, transformation, communication and other equipment work. Use for cutting of annealed copper wire, aluminum wire.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Ground lines in the power plant, used for cutting of cable
5
From Japan
On 2017-03-07 08:26:59
The first time you use, opening and closing is hard. If Moraere shipped in a state in which the "break-in" has been completed, the high sensitivity UP!
This review is about item#02188076.
Cutting of the cable
5
From Japan
On 2017-01-19 14:27:28
Because it was very easy to cut though it uses the same thing before, we purchased than one size larger ones it. Price will beam a little, but there is it just that. It is satisfaction.
This review is about item#2188076.
Use to harness cutting at the time of the automobile dismantling
5
From Japan
On 2016-07-28 18:40:36
Economical because there is a replacement blade and sharpness good
This review is about item#02188067.