Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cable cutter

Cable cutter CC-0303

by MCC
5.00 (3)
Item.#
02188085
Mfr.#
CC-0303
Package Qty.
1PC
Ship pack of
1
479.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Cutter
Compatible Blades and Cutters
CCE0303
TRUSCO Part Number
117-6064
2014 TRUSCO Published Page
2-0962
Cutting Diameter (mm)
50
Weight (kg)
9.00
2015 Trusco Published Pages
2 1053
Overall Length (mm)
1065
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for cutting ground wires, cables at power stations
5
From Japan
On 2017-03-07 08:26:59
When using for the first time, opening and closing is hard. If you can ship with "Normal" finished, high sensitivity UP!
This review is about item#02188076.
Cutting cable
5
From Japan
On 2017-01-19 14:27:28
I used the same thing before and it was very easy to cut, so I bought a one size larger than that. The price is a little, but there is only that. I am satisfied.
This review is about item#2188076.
Used for harness cutting in car disassembly
5
From Japan
On 2016-07-28 18:40:36
Easy because it has sharp edges and sharp edges
This review is about item#02188067.