Buy more than* S$200* and get FREE SHIPPING

  • Cable cutter

Cable cutter CCE0301

by MCC
4.75 (4)
Item.#
02188094
Mfr.#
CCE0301
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Replacement blade
Cutting Diameter (mm)
20
Caution
You cannot disconnect the iron cored wire., You cannot disconnect the iron cored wire.
TRUSCO Part Number
117-6030
Compatible Blades and Cutters
CC-0301
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When cutting the electric wire
5
From Japan
On 2017-10-23 15:41:08
Only cutting the electric wire will endure a year. I exchange it every year.
This review is about item#2188094.
Bicycle tire cut
5
From Japan
On 2015-12-21 08:30:10
Sharpness lasts for a long time at a low price
This review is about item#02188094.
Cutting of electric wire
4
From Japan
On 2015-05-07 14:30:06
Comfortable to use
This review is about item#02188103.
Cutting of copper wire in electric wire
5
From Japan
On 2013-12-23 14:02:56
Since it is used at the site, it breaks by cutting off the line which voltage is incorrectly applied. I would appreciate it if I could repair the blade.
This review is about item#02188094.