Buy more than* S$200* and get FREE SHIPPING

  • Cable cutter

Cable cutter CCE0303

by MCC
4.75 (4)
Item.#
02188112
Mfr.#
CCE0303
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Diameter (mm)
50
Type
Blade
Compatible Blades and Cutters
CC-0303
Caution
You can not cut the wire of iron core., You can not cut the wire of iron core.
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When cutting the electric wire
5
From Japan
On 2017-10-23 15:41:08
Only cutting the electric wire will endure a year. I exchange it every year.
This review is about item#2188094.
Bicycle tire cut
5
From Japan
On 2015-12-21 08:30:10
Sharpness lasts for a long time at a low price
This review is about item#02188094.
Cutting of electric wire
4
From Japan
On 2015-05-07 14:30:06
Comfortable to use
This review is about item#02188103.
Cutting of copper wire in electric wire
5
From Japan
On 2013-12-23 14:02:56
Since it is used at the site, it breaks by cutting off the line which voltage is incorrectly applied. I would appreciate it if I could repair the blade.
This review is about item#02188094.