Buy more than* S$200* and get FREE SHIPPING

  • Pipe wrench Aluminum

Pipe wrench Aluminum PW-AL25

by MCC
5.00 (4)
Item.#
02188191
Mfr.#
PW-AL25
Package Qty.
1PC
Ship pack of
1
50.22 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Nominal Diameter (A)
25
Weight (kg)
0.5
TRUSCO Part Number
117-5670
Maximum Pipe Daiameter (mm)
34
Dimension (mm)
250
Description 2
Ideal for fastening zinc coated steel pipes (white tube).
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Industrial water piping
5
From Japan
On 2017-02-07 17:19:20
It is light, easy to bite into the pipe, piping work is easier.
This review is about item#2188216.
During maintenance of steam, air and water piping
5
From Japan
On 2017-01-20 14:56:47
Impression to the water pipe was good, work efficiency improved.
This review is about item#2188225.
Steam piping work
5
From Japan
On 2014-07-21 20:09:45
It is light and easy to handle, the fatigue feeling is considerably reduced.
This review is about item#02188216.
Piping
5
From Japan
On 2014-04-25 22:47:51
light. Easy to use.
This review is about item#02188191.