Buy more than* S$200* and get FREE SHIPPING

  • Pipe wrench Aluminum

Pipe wrench Aluminum PW-AL30

by MCC
5.00 (2)
Item.#
02188207
Mfr.#
PW-AL30
Package Qty.
1PC
Ship pack of
1
62.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Diameter (A)
32
Weight (kg)
0.7
TRUSCO Part Number
117-5688
Maximum Pipe Daiameter (mm)
43
Dimension (mm)
300
Description 2
Ideal for fastening zinc coated steel pipes (white tube).
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Piping work of steam
5
From Japan
On 2014-07-21 20:09:45
Light and easy to handle, it will reduce quite fatigue.
This review is about item#02188216.
Piping
5
From Japan
On 2014-04-25 22:47:51
light. Easy to use.
This review is about item#02188191.