Buy more than* S$200* and get FREE SHIPPING

  • Pipe wrench Aluminum

Pipe wrench Aluminum PW-AL35

by MCC
5.00 (4)
Item.#
02188216
Mfr.#
PW-AL35
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Pipe Daiameter (mm)
49
Dimension (mm)
350
Nominal Diameter (A)
40
Weight (kg)
0.95
TRUSCO Part Number
117-5696
Description 2
Ideal for fastening zinc coated steel pipes (white tube).
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Industrial water piping
5
From Japan
On 2017-02-07 17:19:20
It is light, easy to bite into the pipe, piping work is easier.
This review is about item#2188216.
During maintenance of steam, air and water piping
5
From Japan
On 2017-01-20 14:56:47
Impression to the water pipe was good, work efficiency improved.
This review is about item#2188225.
Steam piping work
5
From Japan
On 2014-07-21 20:09:45
It is light and easy to handle, the fatigue feeling is considerably reduced.
This review is about item#02188216.
Piping
5
From Japan
On 2014-04-25 22:47:51
light. Easy to use.
This review is about item#02188191.