Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Band Cutter

Band Cutter SC-0201

by MCC
4.50 (4)
Item.#
02188304
Mfr.#
SC-0201
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Cutter
TRUSCO Part Number
117-5891
Cutting Capability (mm)
51x1.2
Overall Length (mm)
450
Description 2
Excellent sharpness and durability on account of unique blade shape and optimum heat treatment. Suitable for cutting band iron polypropylene for steel plate tin plate packing bering hoops.
Compatible Blades and Cutters
SCE0201
Weight (kg)
1.1
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Band cutting of steel
4
From Japan
On 2016-08-19 10:03:54
Although it is used for cutting the binding band of steel material, it is easy to use and cost is good.
This review is about item#2188304.
Ironwork operation
5
From Japan
On 2016-06-13 11:49:57
I think that it is very easy to use and reasonable price
This review is about item#02188295.
Steel raw material Rubber band cutting
4
From Japan
On 2013-12-13 13:08:54
Because it is user-friendly and light, I continued to order additional items.
This review is about item#02188304.
Steel plate packing Band hoop cutting (width 32 mm × 0.8 mm)
5
From Japan
On 2013-04-01 19:05:39
Sharpness is good. I bought it cheaper than the market. 5% off on Saturdays and Sundays is also attractive.
This review is about item#02188295.