Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire rope cutter

Wire rope cutter WC-0210

by MCC
5.00 (1)
Item.#
02188322
Mfr.#
WC-0210
Package Qty.
1PC
Ship pack of
1
449.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
1065
2014 TRUSCO Published Page
2-0605
Compatible Blades and Cutters
WCE0210
Caution
Cutter is designed to JIS G3525 wire rope G type (150kgf/mm2 grade)Please do not use for cutting of metals, such as wires., Cutter is designed to JIS G3525 wire rope G type (150kgf/mm2 grade)Please do not use for cutting of metals, such as wires., Cutter is designed to JIS G3525 wire rope G type (150kgf/mm2 grade)Please do not use for cutting of metals, such as wires., Cutter is designed to JIS G3525 wire rope G type (150kgf/mm2 grade)Please do not use for cutting of metals, such as wires.
TRUSCO Part Number
117-6188
Cutting Diameter (mm)
20
Weight (kg)
8.50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wire cutting operation
5
From Japan
On 2016-09-14 08:27:51
With wire cutting work, easy to use, easy to grip. The blade is also durable.
This review is about item#02188322.