Buy more than* S$200* and get FREE SHIPPING

  • Wire rope cutter

Wire rope cutter WC-0260

by MCC
5.00 (1)
Item.#
02188331
Mfr.#
WC-0260
Package Qty.
1PC
Ship pack of
1
127.78 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0630
2014 TRUSCO Published Page
2-0605
Compatible Blades and Cutters
WCE0260
Overall Length (mm)
585
Type
Cutter
Cutting Diameter (mm)
10
Weight (kg)
2.30
TRUSCO Part Number
117-6129
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wire cutting operation
5
From Japan
On 2016-09-14 08:27:51
A wire cutting operation, grip is easy to use easy to grip. Blade is also strong.
This review is about item#02188322.