Buy more than* S$200* and get FREE SHIPPING

  • Wire rope cutter

Wire rope cutter WC-0275

by MCC
5.00 (1)
Item.#
02188347
Mfr.#
WC-0275
Package Qty.
1PC
Ship pack of
1
209.90 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Type
Cutter
Compatible Blades and Cutters
WCE0275
Overall Length (mm)
760
Description 2
Exclusively designed to fit the shape of the wire rope that is cut, has a semi circular crevice in the blade that allows it to cut cleanly.
Cutting Diameter (mm)
14
Weight (kg)
3.85
TRUSCO Part Number
117-6145
Caution
Cutter is designed to JIS G3525 wire rope G type (150kgf/mm2 grade)Please do not use for cutting of metals, such as wires., Cutter is designed to JIS G3525 wire rope G type (150kgf/mm2 grade)Please do not use for cutting of metals, such as wires.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wire cutting operation
5
From Japan
On 2016-09-14 08:27:51
A wire cutting operation, grip is easy to use easy to grip. Blade is also strong.
This review is about item#02188322.