Buy more than* S$200* and get FREE SHIPPING

  • Wire rope cutter

Wire rope cutter WC-0290

by MCC
5.00 (1)
Item.#
02188356
Mfr.#
WC-0290
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0605
Compatible Blades and Cutters
WCE0290
Overall Length (mm)
905
Caution
Cutter is designed to JIS G3525 wire rope G type (150kgf/mm2 grade)Please do not use for cutting of metals, such as wires., Cutter is designed to JIS G3525 wire rope G type (150kgf/mm2 grade)Please do not use for cutting of metals, such as wires., Cutter is designed to JIS G3525 wire rope G type (150kgf/mm2 grade)Please do not use for cutting of metals, such as wires., Cutter is designed to JIS G3525 wire rope G type (150kgf/mm2 grade)Please do not use for cutting of metals, such as wires.
Cutting Diameter (mm)
16
Weight (kg)
5.50
TRUSCO Part Number
117-6161
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wire cutting operation
5
From Japan
On 2016-09-14 08:27:51
With wire cutting work, easy to use, easy to grip. The blade is also durable.
This review is about item#02188322.