Buy more than* S$200* and get FREE SHIPPING

  • Arm crimp plier
  • Arm crimp plier
  • Arm crimp plier
  • Arm crimp plier

Arm crimp plier HSC-600

by Arm
4.60 (5)
Item.#
02188593
Mfr.#
HSC-600
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Overall Length (mm)
650
Nominal Dimension
600mm(24")
Operating Range (mm)
(Wire diameter possible for cutting and crimping)1.5 to 5.0
TRUSCO Part Number
102-0838
Weight (kg)
2.7
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used in caulking of thin wire
3
From Japan
On 2016-03-30 19:33:12
Price is too high, it is used because there is a time of caulking on their own even without a lot less number of times of use
This review is about item#02188593.
Wire sling created
5
From Japan
On 2015-10-14 22:15:39
I could very easily aluminum sleeve crimping, was the finish that can be convinced to not even need a force of about thought.
This review is about item#02188593.
Wire - cutting, crimping
5
From Japan
On 2015-10-14 15:28:24
This's size and comfortably cut, you can caulking, price is also cheap satisfaction.
This review is about item#02188593.
Cut because wire
5
From Japan
On 2015-01-23 10:31:57
Maneuverability is very easy-to-use hearing Also have those of large size, but we use here for most of the work
This review is about item#02188584.
Wire exchange of winch
5
From Japan
On 2013-05-23 13:07:35
Easy to use and we are very satisfied.
This review is about item#02188584.