Buy more than* S$200* and get FREE SHIPPING

  • Arm Oval Sleeve, Aluminum
  • Arm Oval Sleeve, Aluminum
  • Arm Oval Sleeve, Aluminum

Arm Oval Sleeve, Aluminum OS-12A

4.89 (28)
Item.#
02188627
Mfr.#
OS-12A
Package Qty.
1Pack(20PC)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Compatible Wire Size (phi mm)
12
Number of Crimps
3
Available Models
HS12-MH100, HS12-100V
Weight (kg)
1.78
Customer Reviews
5 star 25
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
28 Customer Reviews
The reviews are automatic translation.
Making 3 mm wire terminal
5
From Japan
On 2017-12-22 17:28:40
Because the finish is stylish, it fixed so that the drum of the trash can does not catch by the typhoon.
This review is about item#2188672.
For wire rope faucets hanging ball net
5
From Japan
On 2017-10-18 17:57:49
With a simple one-piece sleeve, it was hard to work with caught wires caught, but it was very convenient to insert worms and ropes smoothly at this one.
This review is about item#2188672.
Used for tying the wire hanging the signboard of the store
5
From Japan
On 2017-09-26 23:40:05
I'm satisfied with squeezing the wire tightly though it is small. The width of props "hanging" things with a wire has expanded.
This review is about item#2188636.
Used at both ends of 3 mm wire.
5
From Japan
On 2017-09-04 17:12:19
I am satisfied with the use, but the number of minimum purchase units is too useless.
This review is about item#2188672.
Solar panel mount branch
5
From Japan
On 2017-05-15 07:03:02
I have used it before and there is no problem. It is a performance evaluation of 100 points.
This review is about item#02188672.
Use it to stop the wire.
4
From Japan
On 2017-01-17 14:48:50
I am satisfied with the ease of use because the sleeve becomes double.
This review is about item#2188645.
Wire processing
5
From Japan
On 2017-01-04 19:57:26
Arm oval sleeve is an indispensable necessity when yeering with arms jar. I also sell it to mass merchandisers, but I think that it costs too much when used in large quantities. I am satisfied with the feeling of use.
This review is about item#2188697.
To stop the wire
5
From Japan
On 2016-11-09 18:28:29
This is convenient. It is easy if there are caulking tools, but I do not have it, so I replaced it with crimping pliers for electric machinery, but this was enough as well.
This review is about item#2188672.
As a fishing tool
5
From Japan
On 2016-07-12 22:09:38
It was a good thing with good firmness.
This review is about item#02188645.
For fishing tackle
5
From Japan
On 2016-07-04 05:58:58
It was definitely easy to use size.
This review is about item#02188645.