The reviews are automatic translation.
It is used for the terminal processing of the branch support tie wire (single core) of the vineyard.
From Japan
On 2018-04-12 14:18:13
Instead of using it for caulking, use a single core of a stent through a loop and fold a single core and use it as a clip stop. Speaking from the purpose of use, although it is good with other thick sleeves, the book sleeve is satisfied with the size that the thickness and the length can withstand the appropriate weight. Previously, as an active office worker, from the experience I used to handle the twisted wires, I used handy for caulking and it was useful.
Wire caulking wire
From Japan
On 2018-02-10 20:25:28
You can use it with confidence. Although there seems to be a special caulking tool, it uses caulking with crimping machine such as electric wire. Since we are for thin wires, there is no particular problem.
Bonded stainless wire -
From Japan
On 2018-01-23 17:09:19
The one who used exclusive metal fittings again fits quickly, neatly. That was a really big help.
Making 3 mm wire terminal
From Japan
On 2017-12-22 17:28:40
Because the finish is stylish, it fixed so that the drum of the trash can does not catch by the typhoon.
For wire rope faucets hanging ball net
From Japan
On 2017-10-18 17:57:49
With a simple one-piece sleeve, it was hard to work with caught wires caught, but it was very convenient to insert worms and ropes smoothly at this one.
Used for tying the wire hanging the signboard of the store
From Japan
On 2017-09-26 23:40:05
I'm satisfied with squeezing the wire tightly though it is small.
The width of props "hanging" things with a wire has expanded.
Used at both ends of 3 mm wire.
From Japan
On 2017-09-04 17:12:19
I am satisfied with the use, but the number of minimum purchase units is too useless.
Solar panel mount branch
From Japan
On 2017-05-15 07:03:02
I have used it before and there is no problem. It is a performance evaluation of 100 points.
Use it to stop the wire.
From Japan
On 2017-01-17 14:48:50
I am satisfied with the ease of use because the sleeve becomes double.
Wire processing
From Japan
On 2017-01-04 19:57:26
Arm oval sleeve is an indispensable necessity when yeering with arms jar. I also sell it to mass merchandisers, but I think that it costs too much when used in large quantities. I am satisfied with the feeling of use.