Buy more than* S$200* and get FREE SHIPPING

  • Arm Oval Sleeve, Aluminum
  • Arm Oval Sleeve, Aluminum
  • Arm Oval Sleeve, Aluminum

Arm Oval Sleeve, Aluminum OS-3B

4.88 (25)
Item.#
02188681
Mfr.#
OS-3B
Package Qty.
1Pack(20PC)
Ship pack of
1
18.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
0.1
Compatible Wire Size (phi mm)
3.5
Number of Crimps
3
TRUSCO Part Number
102-1443
Available Models
HSC-350, HSC-600
Customer Reviews
5 star 22
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
25 Customer Reviews
The reviews are automatic translation.
Used at both ends of 3 mm wire.
5
From Japan
On 2017-09-04 17:12:19
I am satisfied with the use, but the number of minimum purchase units is too useless.
This review is about item#2188672.
Solar panel mount branch
5
From Japan
On 2017-05-15 07:03:02
I have used it before and there is no problem. It is a performance evaluation of 100 points.
This review is about item#02188672.
Use it to stop the wire.
4
From Japan
On 2017-01-17 14:48:50
I am satisfied with the ease of use because the sleeve becomes double.
This review is about item#2188645.
Wire processing
5
From Japan
On 2017-01-04 19:57:26
Arm oval sleeve is an indispensable necessity when yeering with arms jar. I also sell it to mass merchandisers, but I think that it costs too much when used in large quantities. I am satisfied with the feeling of use.
This review is about item#2188697.
To stop the wire
5
From Japan
On 2016-11-09 18:28:29
This is convenient. It is easy if there are caulking tools, but I do not have it, so I replaced it with crimping pliers for electric machinery, but this was enough as well.
This review is about item#2188672.
As a fishing tool
5
From Japan
On 2016-07-12 22:09:38
It was a good thing with good firmness.
This review is about item#02188645.
For fishing tackle
5
From Japan
On 2016-07-04 05:58:58
It was definitely easy to use size.
This review is about item#02188645.
Bundle of wires
5
From Japan
On 2016-05-30 18:17:42
Easy insertion of wire, work proceeded smoothly.
This review is about item#02188636.
Loop of 4 mm free cut wire
5
From Japan
On 2016-05-28 21:55:44
It is caulking with a genuine sleeve caulking machine. I can securely fix and use of wires is safe and I use it without trouble up to now.
This review is about item#02188697.
Used for temporary fixing of stainless steel wire
5
From Japan
On 2016-04-13 16:36:22
No problem.
This review is about item#02188672.