Buy more than* S$200* and get FREE SHIPPING

  • Arm Oval Sleeve, Aluminum
  • Arm Oval Sleeve, Aluminum
  • Arm Oval Sleeve, Aluminum

Arm Oval Sleeve, Aluminum OS-8A

by Arm
4.91 (22)
Item.#
02188724
Mfr.#
OS-8A
Package Qty.
1Pack(20PC)
Ship pack of
1
50.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Crimps
3
Compatible Wire Size (phi mm)
8
Weight (kg)
0.5
Available Models
HS-1000,HS12-MH100,HS12-100V
Customer Reviews
5 star 20
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
22 Customer Reviews
The reviews are automatic translation.
Processing of wire
5
From Japan
On 2017-01-04 19:57:26
Wants to arm Oval sleeve is essential when you Yaiya processing in Arms d jar. But is also sold to mass merchandisers, when used in large amounts I think so too expensive. Use feeling of great satisfaction.
This review is about item#2188697.
To stop the wire
5
From Japan
On 2016-11-09 18:28:29
This would be useful. It is easier if there is a caulking tool, but since I do not have, but was replaced by crimping pliers for the Electric Works, was enough, even this.
This review is about item#2188672.
To fishing equipment
5
From Japan
On 2016-07-12 22:09:38
It was firm thing also good to the price basis with.
This review is about item#02188645.
In fishing gear
5
From Japan
On 2016-07-04 05:58:58
It was able to be easily used without any size mistake.
This review is about item#02188645.
Unity of the wire
5
From Japan
On 2016-05-30 18:17:42
Insertion of the wire is a handy, work went smoothly.
This review is about item#02188636.
Loop creation of 4mm free cut wire
5
From Japan
On 2016-05-28 21:55:44
I caulked genuine sleeve crimping machine. Ensure the use of fixed can wire also uses them in without trouble until now in peace of mind.
This review is about item#02188697.
Use the temporary stop of stainless steel wire
5
From Japan
On 2016-04-13 16:36:22
No problem.
This review is about item#02188672.
Wire stop for the trap
5
From Japan
On 2016-01-18 18:52:35
You can stop firmly on the wire, Since also cheap survives price.
This review is about item#02188697.
Caulking of wire hook
5
From Japan
On 2015-11-25 21:20:32
We were able quite firmly caulking.
This review is about item#02188706.
Wire - caulking of
5
From Japan
On 2015-10-14 15:30:20
Early arrival of the goods, it will be saved,
This review is about item#02188697.