Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blow glasses spanner
  • Blow glasses spanner
  • Blow glasses spanner

Blow glasses spanner DR0041

5.00 (6)
Item.#
02191865
Mfr.#
DR0041
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
223
Dimension (mm)
41
TRUSCO Part Number
117-0597
Dimension T (mm)
22
Dimension t (mm)
16
Weight (g)
940
Type
Other special spanners
Specification
Cr-V cathodic electrodeposition coating
Dimensions D (mm)
66
Hexagon Opposite Side(mm)
41
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Use it when tightening the nut
5
From Japan
On 2018-01-17 17:08:13
It is handy when you tighten the nut very stably and you can hit it
This review is about item#2191883.
Tightening of pressure vessel flange bolt
5
From Japan
On 2017-02-10 16:18:34
Hexagon bolt has a large contact area, so it lasts longer than a hexagonal wrench.
This review is about item#2191856.
Tightening the bolt in a narrow place
5
From Japan
On 2016-11-02 18:27:20
I think it would be nice to have a hexagonal series for rusted screw heads.
This review is about item#2191822.
Tightening bolt
5
From Japan
On 2016-07-15 23:23:17
It was more durable than I thought for the price and it was a correct answer.
This review is about item#02191901.
Maintenance of heavy machine cylinder -
5
From Japan
On 2015-11-13 14:49:56
Since you can hit, you can also turn the tightened bolt. I am satisfied.
This review is about item#02191883.
During servicing of conveyor bearings When loosening and tightening the bolt with torque applied
5
From Japan
On 2011-02-12 15:49:23
Compared with products of other companies, depending on the price quite a bargain
This review is about item#02191901.