|
Blow glasses spanner DR0063
(6)
- Item.#
- 02191935
- Mfr.#
- DR0063
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Dimension T (mm)
- 32
- Dimension t (mm)
- 34
- Dimensions L (mm)
- 302
- Dimension (mm)
- 63
- TRUSCO Part Number
- 117-0660
- Dimensions D (mm)
- 104
- Hexagon Opposite Side(mm)
- 63
- Weight (g)
- 2630
- Type
- Other special spanners
- Specification
- Cr-V cathodic electrodeposition coating
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
6 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

6 Customer Reviews
The reviews are automatic translation.
Use it when tightening the nut
From Japan
On 2018-01-17 17:08:13
It is handy when you tighten the nut very stably and you can hit it
Tightening of pressure vessel flange bolt
From Japan
On 2017-02-10 16:18:34
Hexagon bolt has a large contact area, so it lasts longer than a hexagonal wrench.
Tightening the bolt in a narrow place
From Japan
On 2016-11-02 18:27:20
I think it would be nice to have a hexagonal series for rusted screw heads.
Tightening bolt
From Japan
On 2016-07-15 23:23:17
It was more durable than I thought for the price and it was a correct answer.
Maintenance of heavy machine cylinder -
From Japan
On 2015-11-13 14:49:56
Since you can hit, you can also turn the tightened bolt. I am satisfied.
During servicing of conveyor bearings When loosening and tightening the bolt with torque applied
From Japan
On 2011-02-12 15:49:23
Compared with products of other companies, depending on the price quite a bargain
Customers Who Bought This Item Also Bought
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>