Buy more than* S$200* and get FREE SHIPPING

  • Connection spanner
  • Connection spanner
  • Connection spanner

Connection spanner FK0030

4.26 (34)
Item.#
02192084
Mfr.#
FK0030
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Dimensions show the diameter of the round nut., Dimensions show the diameter of the round nut.
Type
Hooking spanner
Weight (g)
50
Material
S50C (carbon steel)
Dimension T (mm)
5
Dimension H (mm)
20
Coating
Cathodic electrodeposition
Dimensions L (mm)
136
Dimension (mm)
30 - 32
TRUSCO Part Number
116-9971
Dimensions C (mm)
2.3
Customer Reviews
5 star 21
4 star 3
3 star 9
2 star 0
1 star 1
Review Rating: 4.26
34 Customer Reviews
The reviews are automatic translation.
Removal of chrysanthemum nut
5
From Japan
On 2017-12-20 17:18:08
It is inexpensive but it is very wonderful to use without any problem.
This review is about item#2192075.
Bicycle stem wrench
5
From Japan
On 2017-11-13 21:59:56
For competition vehicles with high maintenance frequency. COSPA and use feeling are GOOD.
This review is about item#2192084.
Bicycle maintenance
3
From Japan
On 2017-08-30 22:09:02
It can be used quite easily. It is about the same as other manufacturers.
This review is about item#2192206.
During machine maintenance
3
From Japan
On 2017-03-02 12:43:24
I could use it normally, but I feel that strength is insufficient.
This review is about item#2192197.
Adjusting the vehicle height adjustment suspension
5
From Japan
On 2017-02-03 21:01:45
Easy to work as the hooked part is not slippery when adjusting the vehicle height
This review is about item#2192154.
Machine maintenance
3
From Japan
On 2017-01-29 17:20:20
Because the price is cheap, you can purchase easily. You can use it.
This review is about item#2192066.
Rolling shaft floating nut
4
From Japan
On 2016-12-27 19:39:11
We utilized it for the rolling bearing nut turning. I am satisfied very much if the length of the handle can be adjusted ~.
This review is about item#2192136.
Decomposition of extinguishers
5
From Japan
On 2016-12-25 15:18:43
Buy it because it's easier than hitting and breaking. I have lasted longer. There were plenty in the nearest HC, but it was removed before it happened. I wondered which way to do but purchased it as being a local company.
This review is about item#2192154.
Bicycle maintenance
5
From Japan
On 2016-11-20 17:54:51
Domestic manufacturers reassuring quality. Domestic manufacturers reassuring quality. that's all.
This review is about item#2192111.
Repair of construction machinery and industrial machinery
5
From Japan
On 2016-10-03 19:04:20
I bought it to loosen or tighten the mounting nut of the starter switch. For the special shape of the nut, process the tip and use it.
This review is about item#2192084.