Buy more than* S$200* and get FREE SHIPPING

  • Connection spanner
  • Connection spanner
  • Connection spanner

Connection spanner FK0052

4.30 (30)
Item.#
02192127
Mfr.#
FK0052
Package Qty.
1PC
Ship pack of
1
11.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Dimensions show the diameter of the round nut.
Type
Hooking spanner
Dimensions C (mm)
2.5
Dimensions L (mm)
208
Dimension (mm)
52 - 55
TRUSCO Part Number
117-0015
Coating
Cathodic electrodeposition
Dimension T (mm)
6.5
Dimension H (mm)
41
Weight (g)
155
Material
CRV (chromium vanadium steel)
Customer Reviews
5 star 19
4 star 3
3 star 7
2 star 0
1 star 1
Review Rating: 4.30
30 Customer Reviews
The reviews are automatic translation.
Adjustment of vehicle height adjustment suspension
5
From Japan
On 2017-02-03 21:01:45
When the vehicle height adjustment, easy to work because the slip engaging portion
This review is about item#2192154.
Machinery maintenance
3
From Japan
On 2017-01-29 17:20:20
Since the cheap price, you can buy easily. You may also want to use.
This review is about item#2192066.
Rolling axis received nut
4
From Japan
On 2016-12-27 19:39:11
I took advantage to the nut driver for rolling bearing. A big satisfaction and length of the handle can be adjusted, but I wish ~.
This review is about item#2192136.
Decomposition of fire extinguisher
5
From Japan
On 2016-12-25 15:18:43
Banging purchase because it is easier than breaking. Long-lasting and have. Imperceptibly removed but had been placed a lot to the nearest HC. Was wondering to which were purchased in the fact that local companies.
This review is about item#2192154.
Bicycle maintenance
5
From Japan
On 2016-11-20 17:54:51
The quality of domestic manufacturers peace of mind. The quality of domestic manufacturers peace of mind. that's all.
This review is about item#2192111.
Construction machinery, repair of industrial machinery
5
From Japan
On 2016-10-03 19:04:20
It was purchased in order to loosen or tighten the mounting nut of the starter switch. Nut is used to tip is processed for special shape.
This review is about item#2192084.
Used for the exchange of the nut for the bearing
3
From Japan
On 2016-08-12 05:40:55
It could be used without problems. Easy to use, compact, it would be essentials to maintenance. We are satisfied.
This review is about item#02192084.
Machinery maintenance
3
From Japan
On 2016-08-02 17:43:11
I think that sufficient quality. There is the thickness of the goods, use in some cases hesitation
This review is about item#02192111.
Without using
1
From Japan
On 2016-07-30 17:35:56
Without the use of not meeting the things that I want to use.
This review is about item#02192136.
Cylinder repair
5
From Japan
On 2016-06-30 00:27:00
Because ago is broken, I have purchased additional
This review is about item#02192215.