Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Connection spanner
  • Connection spanner
  • Connection spanner

Connection spanner FK0092

4.27 (37)
Item.#
02192197
Mfr.#
FK0092
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Dimensions show the diameter of the round nut., Dimensions show the diameter of the round nut.
Type
Hooking spanner
Dimensions L (mm)
286
Dimension (mm)
92 - 100
TRUSCO Part Number
117-0082
Dimensions C (mm)
4
Coating
Cathodic electrodeposition
Dimension H (mm)
68
Weight (g)
400
Material
CRV (chromium vanadium steel)
Dimension T (mm)
8.5
Customer Reviews
5 star 23
4 star 3
3 star 10
2 star 0
1 star 1
Review Rating: 4.27
37 Customer Reviews
The reviews are automatic translation.
Vehicle height adjustment suspension
5
From Japan
On 2018-06-13 00:28:56
It has sufficient strength and precision to rotate the fixing ring, it is easy to apply force as compared with a plate-shaped tool. However, since this tool has a thickness as compared with accessories of sheet metal punching, attention was required.
This review is about item#02192154.
Repair of hydraulic cylinder
5
From Japan
On 2018-04-30 15:11:08
It is good! Also you can use it for cheap reasons firmly!
This review is about item#2192197.
Motorcycle rear suspension adjustment
3
From Japan
On 2018-04-26 10:52:43
Adjust the diameter for motorcycle rear suspension adjustment Dimension: Purchase 80 - 85 mm. It is hard to set because it is too thick, but the hanging motion is outstanding.
This review is about item#2192172.
Removal of chrysanthemum nut
5
From Japan
On 2017-12-20 17:18:08
It is inexpensive but it is very wonderful to use without any problem.
This review is about item#2192075.
Bicycle stem wrench
5
From Japan
On 2017-11-13 21:59:56
For competition vehicles with high maintenance frequency. COSPA and use feeling are GOOD.
This review is about item#2192084.
Bicycle maintenance
3
From Japan
On 2017-08-30 22:09:02
It can be used quite easily. It is about the same as other manufacturers.
This review is about item#2192206.
During machine maintenance
3
From Japan
On 2017-03-02 12:43:24
I could use it normally, but I feel that strength is insufficient.
This review is about item#2192197.
Adjusting the vehicle height adjustment suspension
5
From Japan
On 2017-02-03 21:01:45
Easy to work as the hooked part is not slippery when adjusting the vehicle height
This review is about item#2192154.
Machine maintenance
3
From Japan
On 2017-01-29 17:20:20
Because the price is cheap, you can purchase easily. You can use it.
This review is about item#2192066.
Rolling shaft floating nut
4
From Japan
On 2016-12-27 19:39:11
We utilized it for the rolling bearing nut turning. I am satisfied very much if the length of the handle can be adjusted ~.
This review is about item#2192136.