Buy more than* S$200* and get FREE SHIPPING

  • Connection spanner
  • Connection spanner
  • Connection spanner

Connection spanner FK0175

4.27 (37)
Item.#
02192242
Mfr.#
FK0175
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Dimensions show the diameter of the round nut., Dimensions show the diameter of the round nut.
Type
Hooking spanner
Dimension T (mm)
12
Dimension H (mm)
130
Weight (g)
2100
Material
S50C (carbon steel)
Coating
Cathodic electrodeposition
2014 TRUSCO Published Page
2-0323
Dimensions C (mm)
6.5
Dimensions L (mm)
466
Dimension (mm)
175 - 195
TRUSCO Part Number
117-0139
Customer Reviews
5 star 23
4 star 3
3 star 10
2 star 0
1 star 1
Review Rating: 4.27
37 Customer Reviews
The reviews are automatic translation.
Vehicle height adjustment suspension
5
From Japan
On 2018-06-13 00:28:56
It has sufficient strength and precision to rotate the fixing ring, it is easy to apply force as compared with a plate-shaped tool. However, since this tool has a thickness as compared with accessories of sheet metal punching, attention was required.
This review is about item#02192154.
Repair of hydraulic cylinder
5
From Japan
On 2018-04-30 15:11:08
It is good! Also you can use it for cheap reasons firmly!
This review is about item#2192197.
Motorcycle rear suspension adjustment
3
From Japan
On 2018-04-26 10:52:43
Adjust the diameter for motorcycle rear suspension adjustment Dimension: Purchase 80 - 85 mm. It is hard to set because it is too thick, but the hanging motion is outstanding.
This review is about item#2192172.
Removal of chrysanthemum nut
5
From Japan
On 2017-12-20 17:18:08
It is inexpensive but it is very wonderful to use without any problem.
This review is about item#2192075.
Bicycle stem wrench
5
From Japan
On 2017-11-13 21:59:56
For competition vehicles with high maintenance frequency. COSPA and use feeling are GOOD.
This review is about item#2192084.
Bicycle maintenance
3
From Japan
On 2017-08-30 22:09:02
It can be used quite easily. It is about the same as other manufacturers.
This review is about item#2192206.
During machine maintenance
3
From Japan
On 2017-03-02 12:43:24
I could use it normally, but I feel that strength is insufficient.
This review is about item#2192197.
Adjusting the vehicle height adjustment suspension
5
From Japan
On 2017-02-03 21:01:45
Easy to work as the hooked part is not slippery when adjusting the vehicle height
This review is about item#2192154.
Machine maintenance
3
From Japan
On 2017-01-29 17:20:20
Because the price is cheap, you can purchase easily. You can use it.
This review is about item#2192066.
Rolling shaft floating nut
4
From Japan
On 2016-12-27 19:39:11
We utilized it for the rolling bearing nut turning. I am satisfied very much if the length of the handle can be adjusted ~.
This review is about item#2192136.