Buy more than* S$200* and get FREE SHIPPING

  • single ended wrench
  • single ended wrench
  • single ended wrench

single ended wrench SS0009

4.67 (21)
Item.#
02192321
Mfr.#
SS0009
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0298
Width Across Flat (mm)
9
Dimensions C (mm)
24
Dimensions L (mm)
105
TRUSCO Part Number
115-5521
Finishing Material
Chrome vanadium cation electrodeposition coating · Cr-V
Specification
Round shape, powerful type
Dimension T (mm)
4.5
Dimension t (mm)
2.5
Weight (g)
30
Purpose
For removing and tightening nuts, For removing and tightening nuts
Customer Reviews
5 star 17
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.67
21 Customer Reviews
The reviews are automatic translation.
Triumph T 120 R Manifold lock nut
5
From Japan
On 2017-12-20 15:22:31
Purchased as T120R manifold lock nut turn. Since the thickness disturbs it was able to turn it with a little thickness. Triumph of this age is not 38 mm because it is a mixture such as wit, unify, etc. I think that it can be used as a 1/2 inch wrench.
This review is about item#2192513.
BB removal
5
From Japan
On 2017-11-21 10:59:11
I bought it because this size was necessary for a tool to pull out the island field cassette BB. If it is Hom Sen, it is cheap to get it because it is over twice the price even if it is not sold or good. It is easy to use the perfect size, unlike the monkey, although there are few turns.
This review is about item#2192486.
For milling machine milling machine collet chuck tightening
4
From Japan
On 2017-09-03 15:12:45
The length was also just right, and the thickness of one end opening was perfect for the milling machine on hand as I thought. I think that it is better if the hole diameter vacant on the end face of the handle is a bit larger if it says the difficulty.
This review is about item#2192416.
Maintenance of heavy machinery
5
From Japan
On 2017-04-17 20:24:13
It is a very strong and dependable tool. We plan to purchase other sizes as necessary.
This review is about item#2192452.
General maintenance
5
From Japan
On 2016-11-26 18:02:56
I am using heavy-duty vehicles and heavy machinery maintenance, but I am using it very securely and with confidence.
This review is about item#2192452.
Used as equipment jig disassembly maintenance jig
5
From Japan
On 2016-10-10 16:19:37
Without exactly this you can not do the work itself. Since it is tapered from the end to apply the torque, there is no danger because the pipe stops at the position even if it is plugged in. There will not be any better than a dedicated jig.
This review is about item#2192601.
When changing LGC tank
5
From Japan
On 2016-08-25 16:47:47
Easy to use, there is no quality problem at all. There are also hooks, convenient.
This review is about item#2192522.
Track maintenance.
5
From Japan
On 2016-08-23 16:09:33
The price was reasonable, and I found what I was looking for.
This review is about item#2192477.
Machine maintenance
5
From Japan
On 2016-08-10 19:34:27
Very easy to use. I want a hole of about 8 mm in diameter.
This review is about item#2192477.
Car maintenance
5
From Japan
On 2016-07-26 10:17:38
I use it where I can not use eyeglasses. The nut, the contact surface to the bolt is wide and it is difficult to lose even if applying torque. It is certain that this price is quite good quality (on a practical side).
This review is about item#02192391.