The reviews are automatic translation.
Bolt loosening
From Japan
On 2018-04-19 14:29:00
I always bought it.
I am very sorry for shipping soon.
When replacing hydraulic oil element
From Japan
On 2018-03-02 00:34:37
The price is also cheap so it can be used normally and it does not hurt even for work It is even better if the thickness is a bit thinner
Triumph T 120 R Manifold lock nut
From Japan
On 2017-12-20 15:22:31
Purchased as T120R manifold lock nut turn. Since the thickness disturbs it was able to turn it with a little thickness. Triumph of this age is not 38 mm because it is a mixture such as wit, unify, etc. I think that it can be used as a 1/2 inch wrench.
BB removal
From Japan
On 2017-11-21 10:59:11
I bought it because this size was necessary for a tool to pull out the island field cassette BB.
If it is Hom Sen, it is cheap to get it because it is over twice the price even if it is not sold or good.
It is easy to use the perfect size, unlike the monkey, although there are few turns.
For milling machine milling machine collet chuck tightening
From Japan
On 2017-09-03 15:12:45
The length was also just right, and the thickness of one end opening was perfect for the milling machine on hand as I thought. I think that it is better if the hole diameter vacant on the end face of the handle is a bit larger if it says the difficulty.
Maintenance of heavy machinery
From Japan
On 2017-04-17 20:24:13
It is a very strong and dependable tool. We plan to purchase other sizes as necessary.
General maintenance
From Japan
On 2016-11-26 18:02:56
I am using heavy-duty vehicles and heavy machinery maintenance, but I am using it very securely and with confidence.
Used as equipment jig disassembly maintenance jig
From Japan
On 2016-10-10 16:19:37
Without exactly this you can not do the work itself. Since it is tapered from the end to apply the torque, there is no danger because the pipe stops at the position even if it is plugged in. There will not be any better than a dedicated jig.
When changing LGC tank
From Japan
On 2016-08-25 16:47:47
Easy to use, there is no quality problem at all. There are also hooks, convenient.
Track maintenance.
From Japan
On 2016-08-23 16:09:33
The price was reasonable, and I found what I was looking for.