Buy more than* S$200* and get FREE SHIPPING

  • single ended wrench
  • single ended wrench
  • single ended wrench

single ended wrench SS0026

4.71 (24)
Item.#
02192443
Mfr.#
SS0026
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Round shape Powerful class
Dimension T (mm)
11.5
Dimension t (mm)
6
Weight (g)
290
TRUSCO Part Number
115-5644
Finishing Material
Chromium vanadium cathodic electrodeposition coating and Cr-V
Width Across Flat (mm)
26
Dimensions C (mm)
59
Dimensions L (mm)
245
Type
Open ended wrench
Purpose
For removing and tightening nuts, For removing and tightening nuts
Customer Reviews
5 star 20
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.71
24 Customer Reviews
The reviews are automatic translation.
When removing Yumbo (cat) hose in a narrow place
5
From Japan
On 2018-05-14 17:40:45
Even in places where the monkey does not enter, it can be loosened or tightened by turning it backward by 15 degrees at a time and taking time.
This review is about item#2192486.
Bolt loosening
5
From Japan
On 2018-04-19 14:29:00
I always bought it. I am very sorry for shipping soon.
This review is about item#2192416.
When replacing hydraulic oil element
5
From Japan
On 2018-03-02 00:34:37
The price is also cheap so it can be used normally and it does not hurt even for work It is even better if the thickness is a bit thinner
This review is about item#02192522.
Triumph T 120 R Manifold lock nut
5
From Japan
On 2017-12-20 15:22:31
Purchased as T120R manifold lock nut turn. Since the thickness disturbs it was able to turn it with a little thickness. Triumph of this age is not 38 mm because it is a mixture such as wit, unify, etc. I think that it can be used as a 1/2 inch wrench.
This review is about item#2192513.
BB removal
5
From Japan
On 2017-11-21 10:59:11
I bought it because this size was necessary for a tool to pull out the island field cassette BB. If it is Hom Sen, it is cheap to get it because it is over twice the price even if it is not sold or good. It is easy to use the perfect size, unlike the monkey, although there are few turns.
This review is about item#2192486.
For milling machine milling machine collet chuck tightening
4
From Japan
On 2017-09-03 15:12:45
The length was also just right, and the thickness of one end opening was perfect for the milling machine on hand as I thought. I think that it is better if the hole diameter vacant on the end face of the handle is a bit larger if it says the difficulty.
This review is about item#2192416.
Maintenance of heavy machinery
5
From Japan
On 2017-04-17 20:24:13
It is a very strong and dependable tool. We plan to purchase other sizes as necessary.
This review is about item#2192452.
General maintenance
5
From Japan
On 2016-11-26 18:02:56
I am using heavy-duty vehicles and heavy machinery maintenance, but I am using it very securely and with confidence.
This review is about item#2192452.
Used as equipment jig disassembly maintenance jig
5
From Japan
On 2016-10-10 16:19:37
Without exactly this you can not do the work itself. Since it is tapered from the end to apply the torque, there is no danger because the pipe stops at the position even if it is plugged in. There will not be any better than a dedicated jig.
This review is about item#2192601.
When changing LGC tank
5
From Japan
On 2016-08-25 16:47:47
Easy to use, there is no quality problem at all. There are also hooks, convenient.
This review is about item#2192522.