Buy more than* S$200* and get FREE SHIPPING

  • single ended wrench
  • single ended wrench
  • single ended wrench

single ended wrench SS0029

4.67 (21)
Item.#
02192461
Mfr.#
SS0029
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
66
Dimensions L (mm)
275
Type
Open ended wrench
Specification
Round shape Powerful class
Dimension T (mm)
12.5
Purpose
For removing and tightening nuts, For removing and tightening nuts
Dimension t (mm)
6.5
Weight (g)
440
TRUSCO Part Number
115-5661
Width Across Flat (mm)
29
Finishing Material
Chromium vanadium cathodic electrodeposition coating and Cr-V