Buy more than* S$200* and get FREE SHIPPING

  • Sw Double-Ended Wrench
  • Sw Double-Ended Wrench
  • Sw Double-Ended Wrench

Sw Double-Ended Wrench SW0607

4.46 (13)
Item.#
02192732
Mfr.#
SW0607
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For removing and tightening nuts, For removing and tightening nuts
2014 TRUSCO Published Page
2-0298
Dimensions C1 (mm)
16.5
Dimensions L (mm)
100
Dimension (mm)
6x7
TRUSCO Part Number
117-0180
Specification
Round shape, powerful type
Dimensions C2 (mm)
19.5
Dimension T (mm)
3.7
Weight (g)
20
Type
Double-ended wrench
Finishing Material
Chrome vanadium cation electrodeposition coating Cr-V
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Used for tightening of air compressor
5
From Japan
On 2018-01-17 16:18:18
Air leakage of the air compressor was found and it was very useful for parts replacement at the joint part. I am satisfied because I could not find such a sturdy item with a single piece. I am also solid making.
This review is about item#2192881.
When nut tightening of M16, M20
5
From Japan
On 2017-06-05 20:25:59
It is solid and feels good, but slightly feels a short handle. I think that cost performance is a good product.
This review is about item#2192967.
Bicycle repair
5
From Japan
On 2017-05-02 15:34:08
It is a tool that you bring to quite solid and powerful work.
This review is about item#02193037.
Bicycle maintenance
4
From Japan
On 2015-08-09 05:42:53
No problem. I wonder if it is COSPA.
This review is about item#02192793.
Bicycle maintenance
4
From Japan
On 2015-08-01 23:39:41
Is it too compact ...? It seems easy to use a little bigger.
This review is about item#02192766.
At work
5
From Japan
On 2015-04-26 18:51:38
Used for installation and relocation of chip mounter. It is robust and can be safe in strength. It is very satisfying to purchase cheaper than the home center by 40%.
This review is about item#02192967.
Flange piping construction, various pumps periodic disassembly / updating work etc.
5
From Japan
On 2015-02-26 11:39:34
Even if you strike with a big hammer and turn it when removing hard bolts etc. Rust develops in silver plating at an early stage, but it is also resistant to rust. 19x24 is a commonly used size, so after doing this I think that it is good to use until you lose it once you buy it.
This review is about item#02192906.
Tighten and tighten the nuts 30 and 27 again.
5
From Japan
On 2015-02-21 10:54:21
Size is exactly right, usability is also good. Good cost performance.
This review is about item#02192994.
Machine adjustment etc.
3
From Japan
On 2014-04-22 01:16:16
It can be used without problems as a function. However, there is only a thing that is powerful grade, and it is a sturdy feeling as to whether making is unrefined or seen. Also, because the head part is slightly thicker and larger than ordinary one, it is unsuitable for narrow places. Black color is difficult to find depending on places. However, I think that the manufacturer here is high in COSPA.
This review is about item#02192802.
Car maintenance
5
From Japan
On 2013-12-21 00:14:33
I feel solid feeling, I think that the strength aspect is no problem at all. I think that this price is wonderful with this quality. The only regret is that the head is large compared to other companies, so there is a risk of interfering with obstacles when using it in a narrow place.
This review is about item#02192933.