Buy more than* S$200* and get FREE SHIPPING

  • Sw Double-Ended Wrench
  • Sw Double-Ended Wrench
  • Sw Double-Ended Wrench

Sw Double-Ended Wrench SW4146

4.30 (10)
Item.#
02193064
Mfr.#
SW4146
Package Qty.
1PC
Ship pack of
1
60.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For removing and tightening nuts
Specification
Round shape, powerful type
Dimensions C2 (mm)
101
Dimension T (mm)
18
Weight (g)
1480
Finishing Material
Chrome vanadium cation electrodeposition coating · Cr-V
TRUSCO Part Number
117-0511
2014 TRUSCO Published Page
2-0298
Dimensions C1 (mm)
90
Dimensions L (mm)
410
Dimension (mm)
41x46
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
4
From Japan
On 2015-08-09 05:42:53
No problem. I think I say COSPA.
This review is about item#02192793.
Bicycle maintenance
4
From Japan
On 2015-08-01 23:39:41
Kana compact too .... A little more bigger usability likely.
This review is about item#02192766.
At work
5
From Japan
On 2015-04-26 18:51:38
Used in the installation or relocation of the chip mounter. You can also peace of mind in rugged strength. Than the hardware store can buy cheaply about 40 percent are very satisfied.
This review is about item#02192967.
Flange plumbing, various pumps regular decomposition and renewal work, etc.
5
From Japan
On 2015-02-26 11:39:34
When you remove such as tightly closed bolt, I do not mind turning to hit it with a sledgehammer. Although the silver-plated leaves rust in comparatively early, strong to rust. Since the 19x24 is a size commonly used, from then to this I think that is good to use to eliminate when you buy once.
This review is about item#02192906.
30,27 of nut Retighten, adjustment.
5
From Japan
On 2015-02-21 10:54:21
Size is also just good, ease of use may be. Cost performance may be.
This review is about item#02192994.
Such as mechanical adjustment.
3
From Japan
On 2014-04-22 01:16:16
The function can be used without any problem. However, There is only the fact that powerful class, you have to do is make it say rugged, rugged feel from the show. In addition, because the head of the part is a little thicker larger than usual, not suitable for a small place. The black color is also depending on the location difficult to find. However, individual manufacturers COSPA think high.
This review is about item#02192802.
Car maintenance
5
From Japan
On 2013-12-21 00:14:33
Feeling also be firm, I think the intensity surface is not a problem at all. This price is I think that great in this quality. The only unfortunate thing is, because the head is large when compared with other companies, in the case of use in a narrow place, it is that there is a fear that interferes with the obstacle.
This review is about item#02192933.
Use at the time of the release the development of engine and pump other auxiliaries of the engine department in domestic cargo ship.
5
From Japan
On 2012-06-11 18:06:31
We use in the institution of domestic cargo ship, but there is also a strong strength to rust. It is a wrench that is quite irrational listen. This wrench is recommended if you have had pickpocket people now buy a spanner.
Use at the time of the release the development of engine and pump other auxiliaries of the engine department in domestic cargo ship.
5
From Japan
On 2012-06-11 17:59:18
This wrench is, or multiplied by the spanner be any use, does not bend. There is no need to re-buy if the purchase once. I am also the engineer of the cargo ship, but is okay also in strength because we are used to release the engine of 2500PS. Recommended
This review is about item#02193037.
Bike maintenance
2
From Japan
On 2011-10-08 16:33:46
I bought I noticed from, but in the tool box because it is black and, you find difficult to assimilate and are placed on top of the asphalt.
This review is about item#02192775.